Beli harga pressure switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  2. OMRON Healthcare Automatic Blood Pressure Monitor
    Mulai

    Rp559.900

    OMRON Healthcare Automatic Blood Pressure Monitor
    Deskripsi:
    Automatic Blood Pressure Monitor HEM-7320 ULTRA PREMIUM Ultra comfort, advanced functionality. Providing accurate and comfortable upper arm blood pressure measurement with Enhanced IntelliSense Technology. Availability of models varies across countries. Please contact our local offices for more information. - Cuff Wrapping Guide - IntelliWrap Cuff - Body Movement Detection - Blood Pressure Level Indicator - Blood Pressure Level Indicator (Colour) - Irregular Heartbeat Detection - Enhanced IntelliSense Technology - Stores 90 Measurements in Memory with date and time - Average for last 3 readings within 10 minutes
  3. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  4. NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.999.900

    NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  5. NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)
    36%
    Mulai

    Rp1.399.900

    NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
  6. OMRON Digital Pressure Sensor (Sensor Tekanan)
    Mulai

    Rp4.699.900

    OMRON Digital Pressure Sensor (Sensor Tekanan)
    Deskripsi:
    Pressure Sensor with Easy-to-Read LED Display- Pressure status can be checked at a glance from the digital display and bar display.- Measurement pressure prevents incorrect outputs due to momentary pressure changes.- Perform automatic teaching simply by teaching pressure values for good and bad products.- Industry’s smallest models at just 28 x 28 x 29 mm. Power Supply Voltage: 12 to 24V DC±10% with a ripple (p-p) of 10% max.
    atribut:
    • Ambient Humidity (% RH): During operation and storage: 35 to 85 (with no condensation)
    • Cable Length (m): 2
    • Case Material: Heat resistant ABS
    • Current Consumption (mA): Less than 70 when power saving function is activated
    • Display Accuracy: LED 3.5 digit digital display (red), LED bar display (green), when the output transistor is ON Orange LED lights (2 outputs independent), LED unit display (green)
    • Included Accessories: Mounting bracket
    • Influence of Voltage: ± 1.5% FS or less
    • Insulation Resistance (MΩ): 100 or more (at 500 VDC) between live parts and case
    • Linearity: Linear output: ± 1% FS or less
    • Measurable Fluid: Non-corrosive / non-flammable gas
    • Output: NPN open collector (independent 2 outputs)
      Linear output: 1 to 5 V (output impedance: 1 kΩ, allowable load resistance: 500 kΩ or more)
    • Output Type: NPN open collector
    • Power Supply Voltage (V) : 12 to 24±10% DC, ripple (pp) 10% or less
    • Protection Class: IEC standard IP50
    • Protection circuit: Reverse connection, load short-circuit protection
    • Response Time: ON / OFF output: 5 ms or less
    • Setting Range Pressure (MPa): 0-1
    • Type: Output (ON / OFF):
      Load current: 30 mA or less Output applied voltage: 30 V DC or less Residual voltage: 1 V or less (at 30 mA load current)
    • Type of Connection: Cord drawer type
    • Vibration Resistance (Durability): 10 to 500Hz Double amplitude 1mm 150m/s2 X, Y, Z directions 11min x 3 sweep
  7. Shimizu Automatic Pressure Control Pump
    Rating:
    100% of 100
    (2)
    Mulai

    Rp489.900

    Shimizu Automatic Pressure Control Pump
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50-60
    • Pipe Input & Output (inch): 1
    • Maximum Current (A) : 10.0
    • Maximum Pressure (bar): 10
    • Maximum Water Temperature (°C): 55
  8. BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    80% of 100
    (3)
    Mulai

    Rp1.499.900

    BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
  9. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  10. TECHCROFT Alat Pengukur Tekanan GSB63
    33%
    Mulai

    Rp349.900

    TECHCROFT Alat Pengukur Tekanan GSB63
    Deskripsi:
    Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
  11. TECHCROFT Pressure Gauge GSB100
    Mulai

    Rp379.900

    TECHCROFT Pressure Gauge GSB100
    Deskripsi:
    Pressure Gauge Techcroft GSB-100Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere)
    atribut:
    • Dial size (mm): 100
  12. NAGANO Pressure Gauge Compact (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp379.900

    NAGANO Pressure Gauge Compact (Manometer/ Alat Ukur Tekanan)
    atribut:
    • Type: Small pressure gauge
    • Shape: Flush type D frame
    • Case Shape: With connection at the back
    • Joint Size: R1/4(PT)
    • Weight (g): 95
    • Measurement Fluid: Air or liquid(however, no corrosion)
    • Operating Environment: Under normal conditions, there should be no presence of corrosive liquids and gases.
    • Materias (Bourdon Tube): C6872T
    • Materials (share): C3604BD
    • Exterior: SUS304 material
    • Scale Angle: 270 degree
    • Precision: +/-3.0%F.S.
    • Measurement Range (MPa): 0 - 1.0
    • Operating Temperature Range (°C): -5 to 40 (However, no freezing of measuring fluid)
    • Outer Diameter d (mm): 50
  13. CEJN Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp729.900

    CEJN Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
  14. TECHCROFT Pressure Gauge GSS63
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp929.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  15. NILFISK Industrial High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp65.999.900

    NILFISK Industrial High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    atribut:
    • Maximum Water Inlet Temperature (°C): 60
  16. TECHCROFT Pressure Gauge GSS100
    Mulai

    Rp1.799.900

    TECHCROFT Pressure Gauge GSS100
    Deskripsi:
    Pressure Gauge TechcroftPressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft empat inch, konektor setengah inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
  17. YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    39%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp789.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  18. SCHUH Pressure Gauge SX500
    Mulai

    Rp3.299.900

    SCHUH Pressure Gauge SX500
    Deskripsi:
    SX series is a premium design pressure gauge for extermely corrosive and non-corrosive environment. Product with solid front case and fully stainless steel construction. Liquid filled case for application with high dynamic pressure vibration. The special internal micrometer adjustment pointer standard installed to provide high accuracy to application. Suitable for satisfaction requirement to process industry, mining, machine tools, logging, power plant, steel mill, pulp and paper, refrigeration and industries.
    atribut:
    • Dial Size: 100mm(4inch)
    • Conn Size: 1/2inch NPT Lower Back
    • Material: All Stainless Steel
    • Range: 0-1000bar/15000Psi
  19. TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

    TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadium
    atribut:
    • Dimension 1 (mm): 61
    • Diameter (mm): 61
    • Material: Chrome Vanadium
Daftar Harga harga pressure switch Terbaru October 2026
NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp289.900
OMRON Healthcare Automatic Blood Pressure MonitorRp559.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)Rp2.999.900
NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)Rp1.399.900
OMRON Digital Pressure Sensor (Sensor Tekanan)Rp4.699.900
Shimizu Automatic Pressure Control PumpRp489.900
BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Rp1.499.900
KARCHER Professional High Pressure Cleaners-Cold WaterRp15.999.900
TECHCROFT Alat Pengukur Tekanan GSB63Rp349.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)